Skip Content

DG
GRAINGER APPROVED

Stainless Steel Flat Handle Utility Cart, 600 lb. Load Capacity, Number of Shelves: 2

  • Item # 16D062
  • My Part #
  • Mfr. Model # ZE248-U4-AS
  • Catalog Page # N/A
  • UNSPSC # 24101501
Utility Cart,SS,52 Lx23 W,600 lb. Cap. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Utility Cart Item Flat Handle Utility Cart
  • Load Capacity 600 lb.
  • Material Stainless Steel
  • Gauge 20
  • Finish Polished
  • Color Stainless
  • Overall Length 52"
  • Overall Width 23"
  • Number of Shelves 2
  • Caster Dia. 4"
  • Caster Width 1-1/4"
  • Caster Type (4) Swivel
  • Caster Material Urethane
  • Capacity per Shelf 300 lb.
  • Distance Between Shelves 25"
  • Shelf Length 48"
  • Shelf Width 22"
  • Lip Height 1-1/4"
  • Handle Included Yes
  • Top Shelf Height 34"
  • Cart Shelf Style Lipped
  • Non-Marking No
  • Electrical Included No
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms