WV
GRAINGER APPROVED

Incandescent Stack Warning Light Tier, 24VAC/DC, 56mm Diameter

  • Item # 22UU07
  • My Part #
  • Mfr. Model # 22UU07
  • Catalog Page # 1897
  • Catalog Group # H4799
  • UNSPSC # 39111706
Incandescent Stack Warning Light Tier, 24VAC/DC, 56mm Diameter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $51.31 / each

Web Price $73.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.85 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cost-effective incandescent stack warning light indicates hazards or operation statuses. Selectable steady or flash. Polycarbonate lens and IP54 ABS housing. 80 fpm. Accepts No. 22UU15 buzzer kit (sold separately).

View More

Technical Specs

  • Voltage 24VAC/DC
  • Tower Light Color Red
  • Sound Modes Intermittent, Steady
  • Diameter 56mm
  • NEMA Rating Not Rated
  • Light Technology Incandescent
  • Flashes per Minute 80
  • Lamp Life 1000 hr.
  • Housing Material ABS
  • Lens Design Cylinder
  • Lens Material Polycarbonate
  • Operating Temp. -15 Degrees to 40 Degrees C
  • Standards UL, RoHS, IP
  • Current Drawn 0.4 to 0.44A AC
  • Height 7-1/2"
  • Item Stack Warning Light
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.