Skip Content

DV
GRAINGER APPROVED

Spring Snap,HD,Steel,L 4 In

  • Item # 4GGR7
  • My Part #
  • Mfr. Model # 4GGR7
  • Catalog Page # N/A
  • UNSPSC # 46171515
Spring Snap,HD,Steel,L 4 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Spring Snap, Heavy Duty
  • Type Load Rated
  • Stock Thickness 7/16"
  • Eye Hook Inside Dia. 3/4"
  • Overall Length 4"
  • Eye Inside Dia. 3/4"
  • Max. Load Capacity 2000 lb.
  • Snap Opening 3/4"
  • Material Aluminum
  • Application Restrictions Not For Lifting
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms