Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
GRAINGER APPROVED

Spray Gun,3700 psi

  • Item # 1MDE1
  • My Part #
  • Mfr. Model # MV2005-MV70
  • Catalog Page # N/A
  • UNSPSC # 27131502
Spray Gun,3700 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Spray Gun
  • Length 14"
  • Max. Pressure 3700 psi
  • Max. Flow 8.0 gpm
  • Inlet 3/8" FNPT
  • Outlet 22mm FNPT
  • Max. Fluid Temp. 320 Degrees F
  • For Use With Mfr. No. AL248-C, Mfr. No. NZMEG5P15-040
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products