Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
E. JAMES

Sponge Roll, Neo-EPDM-SBR, 2x42 In, 25 Ft.

  • Item # 6YGP1
  • Mfr. Model # CCNES-2-F5925
  • Catalog Page # N/A
  • UNSPSC # 30102521
Sponge Roll,Neo-EPDM-SBR,2x42 In,25 Ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Sponge Roll
  • Type Closed Cell
  • Material Neoprene-EPDM-SBR
  • Thickness 2"
  • Width 42"
  • Length 25 ft.
  • Finish Textured
  • Color Black
  • Backing Type Plain
  • Tensile Strength (PSI) 50
  • Standards ASTM D1056/2A2/SCE42/ii
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms