DG
GRAINGER APPROVED

Split Lock Washer, Bolt M3, A4 Stnls, PK100

  • Item # 6FA71
  • My Part #
  • Mfr. Model # 6FA71
  • Catalog Page # N/A
  • UNSPSC # 31161801
Split Lock Washer, Bolt M3, A4 Stnls, PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material A4 Stainless Steel
  • Finish Plain
  • Fits Bolt Sizes M3
  • Inside Dia. 3.1mm
  • Outside Dia. 6.2mm
  • Thickness 0.8mm
  • Thickness Tolerance +/-0.10mm
  • Application General Purpose
  • Meets/Exceeds DIN 127B
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products