Skip Content

DG
TM
GRAINGER APPROVED

Split Lock Washer,Bolt M10,Stl,PK4000

  • Item # 3ANY7
  • My Part #
  • Mfr. Model # 3ANY7
  • Catalog Page # N/A
  • UNSPSC # 31161801
Split Lock Washer,Bolt M10,Stl,PK4000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material Steel
  • Finish Yellow Zinc
  • Fits Bolt Sizes M10
  • Size M10
  • Inside Dia. 10.2mm
  • Outside Dia. 18.1mm
  • Thickness 2.2mm
  • Thickness Tolerance +/-0.20mm
  • Rockwell Hardness HV430 to 530
  • Application For General Purpose
  • Package Quantity 4000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.