Skip Content


Split Lock Washer,Bolt M8,Steel,PK90

  • Item # 1KYH1
  • My Part #
  • Mfr. Model # 1KYH1
  • Catalog Page # N/A
  • UNSPSC # 31161801
Split Lock Washer,Bolt M8,Steel,PK90 close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lock Washers

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material Steel
  • Finish Zinc
  • Fits Bolt Sizes M8
  • Size M8
  • Thickness 2mm
  • Rockwell Hardness C44 to C51
  • Package Quantity 90
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products