Skip Content

WV
TM
GRAINGER APPROVED

Split-Bolt Connector, Copper Alloy, Min. Tap Conductor w/1 Max. Main (AWG) 2/0 str

  • Item # 6CYZ4
  • My Part #
  • Mfr. Model # 6CYZ4
  • Catalog Page # 399
  • UNSPSC # 39121409
Connector,Split Bolt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Split-Bolt Connector is made from high-strength corrosion-resistant bronze alloy to resist corrosion and provide premium electrical and mechanical performance. Offered with extra long body to allow connection of one or two taps to a single run conductor. This connector is ideal for copper-to-copper connections.

View More

Technical Specs

  • Item Split-Bolt Connector
  • Connects Copper to Copper Wire
  • Wire Range w/Equal Main and Tap (AWG) 500 kcmil to 300 kcmil
  • Min. Tap Conductor w/1 Max. Main (AWG) 2/0 str
  • Material Copper Alloy
  • Pressure Bar Material Copper
  • Head Style Square Head
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms