Skip Content
WG
TM
GRAINGER APPROVED

Spiral Retain Ring, Ext, Dia 4 In

  • Item # 5EE20
  • Mfr. Model # WSM-400-S02
  • Catalog Page # 2214
  • UNSPSC # 31163202
Spiral Retain Ring,Ext,Dia 4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Retaining Rings

Technical Specs

  • Item Spiral Retaining Ring
  • Type External
  • Material 302 Stainless Steel
  • Finish Plain
  • For Shaft Dia. 4"
  • Free I.D. 3.765"
  • Thickness 0.111"
  • Thickness Tolerance +/-0.003"
  • Radial Wall 0.270"
  • Fits Groove Dia. 3.792"
  • Groove Dia. Tolerance +/-0.006"
  • Fits Groove Width 0.120"
  • Groove Width Tolerance 0.005"
  • Fits Groove Depth 0.104"
  • Tensile Strength (PSI) 155,000
  • Meets/Exceeds ANSI
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms