Skip Content

C3
TM
GRAINGER APPROVED

Special Use Tape, Arrow, Continuous Roll, 3/4" Width, 1 EA

  • Item # 8X784
  • My Part #
  • Mfr. Model # 8X784
  • Catalog Page # N/A
  • UNSPSC # 55121615
Tape,Arrows,3/4W In.,Black on White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use 2-color special-use tape to help designate aisles, lanes, hazard areas, machines or equipment, or to guide employees and visitors. Arrow pattern.

• 3/4”W continuous roll
• Durable plasticized material

View More

Technical Specs

  • Item Special Use Tape
  • Pattern Arrow
  • Safety Tape Color White
  • Width 3/4"
  • Roll Length 120 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Material Plasticized Paper
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Legend No Legend
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.