Skip Content


#6-32 x 1/8", Cylindrical, Socket Head Cap Screw, Not Graded, Nylon, Plain Finish, 40PK

  • Item # 4FVP8
  • My Part #
  • Mfr. Model # 3406320012
  • Catalog Page # N/A
  • UNSPSC # 31161501
SHCS,Nylon,#6-32x1/8",PK40 close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.55 / pkg. of 40
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cap screw offers exceptional vibration, corrosion, and chemical resistance, plus excellent dielectric properties. Natural finish.

View More

Technical Specs

  • Item Socket Head Cap Screw
  • Screw Style Socket Head Cap Screw
  • System of Measurement Inch
  • Screw Head Type Cylindrical
  • Basic Material Nylon
  • Material Grade Not Graded
  • Dia./Thread Size #6-32
  • Length 1/8"
  • Fastener Finish Plain
  • Fastener Thread Type UNC (Coarse)
  • Drive Type Hex Socket
  • Drive Size 7/64"
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Thread Length 1/8"
  • Head Height 0.138"
  • Thread Dia. #6
  • Vented Hole Size Not Vented
  • Head Dia. 0.226"
  • Temp. Range - 40 Degrees F to 185 Degrees F
  • Fastener Industry Standards ASME B18.3
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.