Skip Content
WG
TM
GRAINGER APPROVED

Socket,Nut Driver

  • Item # 2GE67
  • My Part #
  • Mfr. Model # 2GE67
  • Catalog Page # 2204
  • UNSPSC # 27111702
Socket,Nut Driver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $4.36 / each

Web Price $14.82

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.05 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use with Vertigo steel and wood fasteners, the steel/wood nut driver socket helps to provide proper installation. The Vertigo all-steel threaded fastening system helps suspend steel threaded rod vertically overhead in pipe hanging, fire protection, electrical conduit, and cable-tray applications. It offers ease and speed of overhead installation, along with lower in-place cost than beam clamps, lag bolts, and dropins. Polished steel nut driver sockets are color-coded to identify which socket to use on which hanger. Use on all 1/4, 3/8, and 1/2" wood and steel rod hangers.

View More

Technical Specs

  • Item Steel/Wood Nut Driver Socket
  • Type Universal
  • Material Steel
  • Finish Polished
  • Rod Size Universal
  • Color Red
  • Application For all 1/4, 3/8, and 1/2" Wood and Steel Rod Hangers
  • Includes N/A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.