Skip Content
NC
TM
GRAINGER APPROVED

Snap Push In Rivet, Nylon Dia., 0.370" L, 0.205", Black

  • Item # 4FXP9
  • My Part #
  • Mfr. Model # 27SR2000370
  • Catalog Page # N/A
  • UNSPSC # 31162202
Push In Rivet,Snap,0.201 In,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.66 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nylon Drive-In Rivets
• Temp. range: -40° to 185°F
Note: Bulk quantities for some sizes are available on Grainger.com®.
Snap Rivets
Round-head rivets are a cost-effective alternative to screws and nuts for fastening paneling and printed circuit boards (PCBs) when fixture is relatively permanent. For fastening metal, wood, circuit boards, and plastic panels. Black color.

View More

Technical Specs

  • Item Push In Rivet
  • Rivet Style Push In Rivet
  • System of Measurement Inch
  • Rivet Shank Type Snap
  • Rivet Head Style Round
  • Rivet Body Material Nylon
  • Rivet Length 0.370"
  • Head Dia. 0.352"
  • Grip Range 0.256 to 0.295"
  • Hole Size 0.205"
  • Temp. Range (F) -40 to 185
  • Color Black
  • Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
  • Characteristics Reusable
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.