WV
GRAINGER APPROVED

Smooth Rim Pan 22X14X4.75

  • Item # 3LER9
  • My Part #
  • Mfr. Model # 99745
  • Catalog Page # N/A
  • UNSPSC # 42294211
Smooth Rim Pan 22X14X4.75 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lab Trays and Pans

Technical Specs

  • Item Solid Pan
  • Material Stainless Steel
  • Height 4-3/4"
  • Width 14"
  • Length 22"
  • Capacity 16.6L
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products