Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
GRAINGER APPROVED

Slotted Standard 1-5/8" x 1-5/8" Strut Channel, 304 Stainless Steel, 12 ga., 2 ft.

  • Item # 45YV44
  • My Part #
  • Mfr. Model # FS-200SS ST4 24.00
  • Catalog Page # 322
  • UNSPSC # 39121204
Slotted Standard 1-5/8" x 1-5/8" Strut Channel, 304 Stainless Steel, 12 ga., 2 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.36 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Metal Framing Strut Channel was engineered to provide maximum support with minimal pieces and labor. It is used in buildings as a solution for industrial framing and mounting needs. Ideal for electrical conduit, wires, and cables. As any veteran electrician will attest, proper conduit installation is only as good as its mounting system. Grainger understands the need for a proper mounting system. Construction and manufacturing industries rely on the strut channel from Grainger to support conduits, fixtures, and ventilation systems from beams and other structural systems. Consider Grainger an all-in-one resource for all things related to conduit mounting systems.

View More

Technical Specs

  • Item Strut Channel
  • Strut Channel Material 304 Stainless Steel
  • Strut Channel Style Standard
  • Slot Type Slotted
  • Strut Channel Size 1-5/8" x 1-5/8"
  • Length 2 ft.
  • Gauge 12
  • Hole Spacing 2" Center to Center
  • Hole Size 9/16" x 1-1/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.