Skip Content

DV
GRAINGER APPROVED

Slope Top Kit,1 Frame Wide,W12,D12,Gray

  • Item # 2HFL8
  • My Part #
  • Mfr. Model # 2HFL8
  • Catalog Page # 1256
  • Catalog Group # F8357
  • UNSPSC # 56111903
Slope Top Kit,1 Frame Wide,W12,D12,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The sloping top kit prevents placing items on top of lockers as a safety precaution. Cold-rolled steel with a powder coat finish. Note: Slope top kits will not fit preassembled lockers.

View More

Technical Specs

  • Item Sloping-Top Kit
  • Overall Width 12"
  • Overall Depth 12"
  • Color Gray
  • Material Steel
  • Finish Powder Coated
  • Sub-Category Sloping Top, 1 Wide
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products