TP
GRAINGER APPROVED

Slip Fixed Renewable Combination Drill Bushing, 2.35mm, I.D. 5/16", O.D., 2.35mm: Drill Size

  • Item # 11H887
  • My Part #
  • Mfr. Model # SF2012CS
  • Catalog Page # N/A
  • Catalog Group # G8620
  • UNSPSC # 31171603
Slip Fixed Renewable Combination Drill Bushing, 2.35mm, I.D. 5/16", O.D., 2.35mm: Drill Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.026 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to guide, position, and support the cutting tool in a metalworking jig, this bushing keeps the drill from wandering/bending and increases chip clearance. Use it for applications that require multiple operations and frequent changes. Secure it with a lock screw, available separately, and use with a liner mounted inside the jig.

View More

Technical Specs

  • Item Drill Bushing
  • Bushing Type Slip Fixed Renewable Combination
  • Inside Dia. 2.35mm
  • Outside Dia. 5/16"
  • Inside Dia. Tolerance .0001-+.0004"
  • Outside Dia. Tolerance -0.0005 - -0.0007"
  • Concentricity Tolerance .0003" T.I.R. Max
  • Overall Length 3/4"
  • Material 52100 Thru Hardened
  • Finish Steel
  • Drill Size 2.35mm
  • Hardness RC 62-64
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.