Skip Content

C3
GRAINGER APPROVED

SkateWhl Cnveyr,31-13/16Inx3 to12ft,Poly

  • Item # 13D471
  • My Part #
  • Mfr. Model # 13D471
  • Catalog Page # 1109
  • UNSPSC # 24101709
SkateWhl Cnveyr,31-13/16Inx3 to12ft,Poly close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $892.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 217.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Conveyors
• Shipped assembled
5" swivel lock casters simultaneously lock. Position the structural steel bridge support in a straight line or a curve. Adjust conveyor height from 28-1/2" to 41-1/2" with side plates and telescoping legs. Optional Leg Connect Conveyor Bracket No. 13D485, sold separately, allows multiple sets to be connected for more length or connection to an existing conveyor system.
Expandable Gravity Skate Wheel Conveyors

View More

Technical Specs

  • Item Skate Wheel Conveyor
  • Skatewheel Material Polypropylene
  • Overall Width 31-13/16"
  • Max. Length 12 ft.
  • Min. Length 3 ft.
  • Expandable Yes
  • Conveyor Bed Shape Flexible
  • Height Adjustment 28-1/2" to 41-1/2"
  • Center to Center Roller Spacing 5"
  • Wheel Dia. 1-15/16"
  • Frame Capacity per Foot on 5-Ft. Centers 200 lb.
  • Wheel Bore 1/4"
  • Wheels per Axle 9
  • Wheels per Foot 18.0
  • Expansion Ratio 4:1
  • Between Frame Width 23-5/8"
  • Frame Finish Powder Coated
  • Frame Material Structural Steel
  • Bearings Nolon Ball
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.