Skip Content
ST
TM
GRAINGER APPROVED

2" Angle Sash Polyester Paint Brush, Firm, for All Paint & Coatings

  • Item # 1XRL3
  • My Part #
  • Mfr. Model # 1XRL3
  • Catalog Page # 1461
  • UNSPSC # 46171503
Paint Brush,Angle Sash,2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.08 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This angle sash paintbrush with firm polyester bristles is good for all-around projects, including exteriors and textured finishes. The tapered bristles help work to an edge, and their synthetic material is compatible with both water- and oil-based paints. The paint brush is made with a sealed wood handle and stainless steel ferrule.

View More

Technical Specs

  • Item Paint Brush
  • Brush Style Angle Sash
  • Basic Coating Type All Paint & Coatings
  • Brush Size 2"
  • Basic Bristle Material Synthetic
  • Bristle Material Polyester
  • Basic Handle Material Wood
  • Bristle Stiffness Firm
  • Paint Base Type Water
  • Brush Thickness 1/2"
  • Bristle Length 2-1/2"
  • Handle Material Sealed Wood
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.