Skip Content

ST
GRAINGER APPROVED

2" Flat Sash Synthetic Bristle Paint Brush, Firm, for All Paint & Coatings, 1 EA

  • Item # 1XRK6
  • My Part #
  • Mfr. Model # 1XRK6
  • Catalog Page # N/A
  • UNSPSC # 31211904
2" Flat Sash Synthetic Bristle Paint Brush, Firm, for All Paint & Coatings, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This flat sash paintbrush with extra-firm synthetic bristles is good for all-around projects, with both water- and oil-based paints. The paint brush is made with a rubber handle and stainless steel ferrule.

View More

Technical Specs

  • Item Paint Brush
  • Brush Style Flat Sash
  • Basic Coating Type All Paint & Coatings
  • Brush Size 2"
  • Basic Bristle Material Synthetic
  • Bristle Material Synthetic Bristle
  • Basic Handle Material Rubber
  • Bristle Stiffness Firm
  • Paint Base Type Oil, Water
  • Brush Thickness 3/4"
  • Bristle Length 2-3/4"
  • Handle Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.