Skip Content

DV
TM
GRAINGER APPROVED

Single Lip Rotary Shaft Seal with 22mm Inside Dia. and 28mm Outside Dia.

  • Item # 36LW75
  • My Part #
  • Mfr. Model # 222804VC
  • Catalog Page # N/A
  • UNSPSC # 31181604
Shaft Seal,22x28x4mm,VC,Nitrile Rbr close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rotary Shaft Seal
  • Seal Type Single Lip
  • Inside Dia. 22mm
  • Outside Dia. 28mm
  • Width 4mm
  • Lip Material Nitrile Rubber
  • Design Code VC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms