Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TM
GRAINGER APPROVED

Silver Guard Rail, Galvanized Steel, Bolt On Mounting Style, 6 ft. Nominal Length

  • Item# 5JEX0
  • Mfr. Model# 5JEX0
  • Catalog Page# 1174
  • UNSPSC# 24101809
Silver Guard Rail, Galvanized Steel, Bolt On Mounting Style, 6 ft. Nominal Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $127.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 57.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with 1/8"-thick (11-ga.) steel for outdoor and indoor use, this impact-resistant rail can be combined with others to create a modular system that can be installed, removed, or expanded. The galvanized construction resists corrosion, and the corrugated design has no sharp edges or corners. The yellow powder-coated finish provides enhanced visibility. Assembly and installation is easy; hardware included.

View More

Technical Specs

  • Item Guard Rail
  • Material Galvanized Steel
  • Mounting Style Bolt On
  • Nominal Length 6 ft.
  • Color Silver
  • Overall Height 14-1/2"
  • Number of Ribs 3
  • Overall Length 68"
  • Mounting Plate Dimensions 3-1/2" x 15"
  • Net Weight 56 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.