Skip Content

TP
TM
GRAINGER APPROVED

Silver Steel Guard Rail Bolt On Mounting Style, 3 ft. 8" Overall Length

  • Item # 5JEV8
  • My Part #
  • Mfr. Model # 5JEV8
  • Catalog Page # 1174
  • UNSPSC # 24101809
Guard Rail,3 Ribbed Bolt on,L 44In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $191.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 25.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with 1/8"-thick (11-ga.) steel for outdoor and indoor use, this impact-resistant rail can be combined with others to create a modular system that can be installed, removed, or expanded. The galvanized construction resists corrosion, and the corrugated design has no sharp edges or corners. The yellow powder-coated finish provides enhanced visibility. Assembly and installation is easy; hardware included.

View More

Technical Specs

  • Guard Rail Component Guard Rail
  • Material Steel
  • Guard Rail Mounting Style Bolt On
  • Finish Galvanized
  • Color Silver
  • Overall Height 14-1/2"
  • Number of Ribs 3
  • Overall Length 3 ft. 8"
  • Mounting Plate Dimensions 3-1/2" x 15"
  • Net Weight 38 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.