Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
GRAINGER APPROVED

Silver Steel Guard Rail Bolt On Mounting Style, 8 ft. Overall Length

  • Item # 21XL93
  • Mfr. Model # 21XL93
  • Catalog Page # 1174
  • UNSPSC # 24101809
Silver Steel Guard Rail Bolt On Mounting Style, 8 ft. Overall Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $234.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 58.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This corrosion-resistant guard rail can withstand an impact of 11,000 lb. at 5 mph without any parts breaking away. Mounting posts are available separately.

View More

Technical Specs

  • Guard Rail Component Guard Rail
  • Material Steel
  • Guard Rail Mounting Style Bolt On
  • Finish Galvanized
  • Color Silver
  • Overall Height 12-1/4"
  • Number of Ribs 2
  • Overall Length 8 ft.
  • Net Weight 63 lb.
  • Includes Rail Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.