Skip Content

DG
GRAINGER APPROVED

Shrink Bag,Clear,16 In.x12 In.,0.8 mil

  • Item # 8EG69
  • My Part #
  • Mfr. Model # 8EG69
  • Catalog Page # N/A
  • UNSPSC # 24141502
Shrink Bag,Clear,16 In.x12 In.,0.8 mil close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Shrink Wrap Bags

Technical Specs

  • Item Shrink Bag
  • Color Clear
  • Material PVC
  • Gauge 80
  • Length 16"
  • Width 12"
  • Thickness 0.8 mil
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms