Skip Content

C3
TM
GRAINGER APPROVED

Shop Heater and Light, Indoor, Ceiling, Voltage 120, Watts 742

  • Item # 30PL20
  • My Part #
  • Mfr. Model # 30PL20
  • Catalog Page # 3140
  • UNSPSC # 40101824
Shop Heater and Light,BtuH 2217,120V,742 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $207.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 9.9 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy-to-install unit has separate controls for heater and light. Ideal for use in garage or over a workstation.

View More

Technical Specs

  • Item Shop Heater and Light
  • Indoor/Outdoor Usage Indoor Only
  • Electric Heater Item Shop Heater and Light
  • Heater Mounting Type Ceiling
  • Watts 742
  • BtuH Output 2217
  • Heater Voltage 120VAC
  • Electric Heater Phase 1
  • Number of Lamps 4
  • Length 44-1/2"
  • Beam Pattern 120 Degrees
  • Housing Material Aluminum
  • Amps @ 1 Phase 6.5
  • Height 7-45/64"
  • Width 6-13/64"
  • Finish Anodized
  • NEMA Plug 5-15P
  • Cord Length 6 ft.
  • Cord Type SJTW 18/3
  • Standards UL Tested
  • Includes (4) 23W CFL Bulb and 650W IR Heater Tube
  • Heat Pattern Coverage @ Floor (10 Ft.) 35 x 0.394
  • Heat Pattern Coverage @ Floor (12 Ft.) 41 x 0.394
  • Heat Pattern Coverage @ Floor (14 Ft.) 48 x 0.394
  • Heat Pattern Coverage @ Floor (16 Ft.) 55 x 0.394
  • Heat Pattern Coverage @ Floor (18 Ft.) 62 x 0.394
  • Heat Pattern Coverage @ Floor (20 Ft.) 69 x 0.394
  • Heat Pattern Coverage @ Floor (22 Ft.) 76 x 0.394
  • Heat Pattern Coverage @ Floor (4 Ft.) 14 x 0.394
  • Heat Pattern Coverage @ Floor (6 Ft.) 20 x 0.394
  • Heat Pattern Coverage @ Floor (8 Ft.) 28 x 0.394
  • Watts Delivered/Sq.-Ft. 10 47.14
  • Watts Delivered/Sq.-Ft. 12 40.24
  • Watts Delivered/Sq.-Ft. 14 34.37
  • Watts Delivered/Sq.-Ft. 16 30
  • Watts Delivered/Sq.-Ft. 18 26.61
  • Watts Delivered/Sq.-Ft. 20 23.91
  • Watts Delivered/Sq.-Ft. 22 21.71
  • Watts Delivered/Sq.-Ft. 4 117.84
  • Watts Delivered/Sq.-Ft. 6 82.49
  • Watts Delivered/Sq.-Ft. 8 58.92
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.