NC
GRAINGER APPROVED

Shipping Carton, Brown, Inside Width 4", Inside Length 37", Inside Depth 27", 65 lb., 1 EA

  • Item # 5GMT6
  • My Part #
  • Mfr. Model # 5GMT6
  • Catalog Page # N/A
  • UNSPSC # 24112501
Shipping Carton, Brown, Inside Width 4", Inside Length 37", Inside Depth 27", 65 lb., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.65 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.555 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Brown shipping cartons are constructed from single-wall corrugated material. Boxes are suitable for shipping mirrors. Carton includes "Mirror-Pak Combo Fragile Do Not Lay Flat" messaging.

Note: Priced each, cartons are shipped in multiple quantities only.

View More

Technical Specs

  • Item Shipping Carton
  • Color Brown
  • Inside Length 37"
  • Inside Width 4"
  • Inside Depth 27"
  • Maximum Weight 65 lb.
  • Capacity 5476 cu. in.
  • Standards Federal Specifications, Parcel Post and UPS Shipping Requirements
  • Application Manufacturers, Wholesalers, Retail Stores and Ship Products
  • For Use With Mirror Box
  • Meets 200 lb. Test
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.