Skip Content

DV
TM
GRAINGER APPROVED

Shipping Carton, Brown, Inside Width 26", Inside Length 26", Inside Depth 6", 65 lb., 1 EA

  • Item # 5GMP9
  • My Part #
  • Mfr. Model # 5GMP9
  • Catalog Page # N/A
  • UNSPSC # 24112501
Shipping Carton,Brown,26 In. L,26 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Shipping Cartons

Technical Specs

  • Item Shipping Carton
  • Color Brown
  • Inside Length 26"
  • Inside Width 26"
  • Inside Depth 6"
  • Variable Depth 4"
  • Maximum Weight 65 lb.
  • Capacity 4056 cu. in.
  • Standards Federal Specifications, Parcel Post and UPS Shipping Requirements
  • Application Manufacturers, Wholesalers, Retail Stores and Ship Products
  • For Use With Wreath
  • Meets 200 lb. Test
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms