Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
GRAINGER APPROVED

Shipping Carton, Kraft, Inside Width 8-3/4", Inside Length 11-1/4", Inside Depth 6", 100 lb., 15 PK

  • Item # 49NN36
  • My Part #
  • Mfr. Model # 49NN36
  • Catalog Page # N/A
  • UNSPSC # 24112501
Shipping Carton, Kraft, Inside Width 8-3/4", Inside Length 11-1/4", Inside Depth 6", 100 lb., 15 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $38.00 / pkg. of 15
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.76 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Kraft shipping cartons are constructed from corrugated material. Double wall cartons provide extra protection. Boxes are suitable for a variety of shipping applications.

Note: Priced each, cartons are shipped in multiple quantities only.

View More

Technical Specs

  • Item Shipping Carton
  • Color Kraft
  • Inside Length 11-1/4"
  • Inside Width 8-3/4"
  • Inside Depth 6"
  • Maximum Weight 100 lb.
  • Capacity 590 cu. in.
  • Application Multi Purpose
  • For Use With Shipping/Storage/Product Protection
  • Meets ECT 48/275 lb. Test
  • Wall Type Double
  • Green Environmental Attribute 100% Total Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is 100% Total Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.