Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

Shipping Carton, Kraft, Inside Width 11-1/4", Inside Length 17-1/4", Inside Depth 6", 65 lb., 1 EA

  • Item # 49J982
  • Mfr. Model # 49J982
  • Catalog Page # N/A
  • UNSPSC # 24112501
Shipping Carton, Kraft, Inside Width 11-1/4", Inside Length 17-1/4", Inside Depth 6", 65 lb., 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Shipping Carton
  • Color Kraft
  • Inside Length 17-1/4"
  • Inside Width 11-1/4"
  • Inside Depth 6"
  • Variable Depth 4"
  • Maximum Weight 65 lb.
  • Capacity 1164 cu. in.
  • Standards ASTM,PPB-636
  • Application Multi Purpose
  • For Use With Shipping/Storage/Product Protection
  • Meets ECT32/200 lb. Test
  • Wall Type Single
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms