Skip Content
DG
TM
GRAINGER APPROVED

Shipping Carton, Kraft, Inside Width 10-1/2", Inside Length 10-1/2", Inside Depth 48", 65 lb., 1 EA

  • Item # 22XN15
  • My Part #
  • Mfr. Model # 22XN15
  • Catalog Page # N/A
  • UNSPSC # 24112501
Shipping Carton,10-1/2 In.x48 In.,65 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Shipping Carton
  • Color Kraft
  • Inside Length 10-1/2"
  • Inside Width 10-1/2"
  • Inside Depth 48"
  • Maximum Weight 65 lb.
  • Standards ASTM,PPB-636
  • Meets ECT32/200LB Test
  • Wall Type Single
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products