Skip Content

DG
TM
GRAINGER APPROVED

Shipping Carton, White, Inside Width 8-3/4", Inside Length 11-1/4", Inside Depth 8-3/4", 65 lb.

  • Item # 22XL45
  • My Part #
  • Mfr. Model # 22XL45
  • Catalog Page # N/A
  • UNSPSC # 24112501
Shipping Carton,8-3/4In.x8-3/4In.,65 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Carton is constructed from single-wall corrugated material and holds up to 65 lb.

View More

Technical Specs

  • Item Shipping Carton
  • Color White
  • Inside Length 11-1/4"
  • Inside Width 8-3/4"
  • Inside Depth 8-3/4"
  • Maximum Weight 65 lb.
  • Standards ASTM,PPB-636
  • Meets ECT32/200LB Test
  • Wall Type Single
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products