Skip Content

DG
GRAINGER APPROVED

Shipping Carton, Kraft, Inside Width 11-1/4", Inside Length 17-1/4", Inside Depth 8", 65 lb., 1 EA

  • Item # 11R401
  • My Part #
  • Mfr. Model # 11R401
  • Catalog Page # N/A
  • UNSPSC # 24112501
Shipping Carton, Kraft, Inside Width 11-1/4", Inside Length 17-1/4", Inside Depth 8", 65 lb., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Shipping Carton
  • Color Kraft
  • Inside Length 17-1/4"
  • Inside Width 11-1/4"
  • Inside Depth 8"
  • Maximum Weight 65 lb.
  • Application Document
  • Meets ECT32/200LB Test
  • Wall Type Single
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms