Skip Content
WG
TM
GRAINGER APPROVED

Shipping Carton, Kraft, Inside Width 10", Inside Length 12", Inside Depth 12", 65 lb., 1 EA

  • Item # 11A686
  • My Part #
  • Mfr. Model # 11A686
  • Catalog Page # N/A
  • UNSPSC # 24112501
Shipping Carton,Kraft,10 In. W,12 In. D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Constructed from single-wall corrugated material, these durable cartons are suitable for a variety of shipping applications.

View More

Technical Specs

  • Item Shipping Carton
  • Color Kraft
  • Inside Length 12"
  • Inside Width 10"
  • Inside Depth 12"
  • Maximum Weight 65 lb.
  • Meets ECT32/200LB Test
  • Wall Type Single
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.