DG
Grainger Choice Product
GRAINGER APPROVED

Shipping Box, Single Wall, 32 ECT, PK25

  • Item # 49NN10
  • My Part #
  • Mfr. Model # 49NN10
  • Catalog Page # N/A
  • UNSPSC # 24112501
Shipping Box, Single Wall, 32 ECT, PK25 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Kraft shipping cartons are constructed from single-wall corrugated material. Boxes are suitable for a variety of shipping applications.

Note: Priced each, cartons are shipped in multiple quantities only.
View More

Technical Specs

  • Item Shipping Box
  • Box Style Flat
  • Wall Type Single Wall
  • Inside Length 9"
  • Inside Width 7"
  • Inside Height 3"
  • Board Test 32 ECT
  • Closure Style RSC
  • Outside Length 9-3/8"
  • Outside Width 7-3/8"
  • Outside Height 3-5/8"
  • Wall Thickness 1/8"
  • Fluting Profile C Flute
  • Maximum Load Capacity 65 lb.
  • Color Kraft
  • Standards ASTM-D-5118
  • Inside Length Range 9" to 11" Length Shipping Boxes
  • Green Environmental Attribute Product Contains 100% Total Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms