ST
GRAINGER APPROVED

Shelf Bin, Yellow, 4"H x 11-5/8"L x 6-5/8"W, 1EA

  • Item # 48WG80
  • My Part #
  • Mfr. Model # 30130YELLOBLANK
  • Catalog Page # 1282
  • Catalog Group # J5055
  • UNSPSC # 24112003
Shelf Bin, Yellow, 4"H x 11-5/8"L x 6-5/8"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2.59 / each

Shipping: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shelf bin is sized to fit shelving with depths of 12”, 18”, or 24” and help you organize inventory and improve productivity. Ideal for all environments including industrial, commercial, healthcare, and foodservice. Plastic construction allows this bin to outlast corrugated bin. Use multiple colors of bins to code inventory and facilitate order picking.

View More

Technical Specs

  • Item Shelf Bin
  • Outside Length 11-5/8"
  • Outside Width 6-5/8"
  • Outside Height 4"
  • Inside Length 10-1/4"
  • Inside Width 5-1/2"
  • Inside Height 4"
  • Volume Capacity 0.07 cu. ft.
  • Load Capacity 15 lb.
  • Material Industrial Grade Polymer
  • Color Yellow
  • Use Divider No. Mfr. No. 40130
  • Use with Grainger Divider No. 48WH23
  • No. of Divider Slots Long 0
  • No. of Divider Slots Short 7
  • Includes Molded-In Label Area
  • ESD Conductive No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.