Skip Content

DV
TM
GRAINGER APPROVED

Sheet Metal Strip,0.025",6" W,1 ft.

  • Item # 16TA98
  • My Part #
  • Mfr. Model # 16405
  • Catalog Page # N/A
  • UNSPSC # 30102510
Sheet Metal Strip,0.025",6" W,1 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sheet Metal Strip
  • Material Brass
  • Alloy Type 260
  • Finish Mill
  • Temper HO2
  • Thickness Tolerance +/-0.002"
  • Width Tolerance +/-0.005"
  • Length Tolerance +/-0.032"
  • Typical Tensile Strength (PSI) 57 to 67
  • Typical Yield Strength (PSI) 42 to 60
  • Typical Hardness HO2 to 1/2 Hard
  • Hardness Scale Rockwell 56-66
  • Standards ASTM B36
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms