C3
SMITH-BLAIR

Service Saddle, 4" Pipe Size, Fits Outside Dia. 4.40" to 4.80"

  • Item # 5LGN9
  • My Part #
  • Mfr. Model # 31500048007000 CC
  • Catalog Page # 2813
  • UNSPSC # 40142322
Service Saddle, 4" Pipe Size, Fits Outside Dia. 4.40" to 4.80" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $73.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.69 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this clamp to tap into and tee off of existing pipes. The fully entrapped gaskets hold the tee tightly in place in the tapped cavity. The wide band spread prevents pipe damage when tightening.

View More

Technical Specs

  • Item Service Saddle
  • Material Ductile Iron with 304 Stainless Steel Straps
  • Gasket Material Nitrile
  • Fits Outside Dia. 4.40" to 4.80"
  • Pipe Size 4"
  • Outlet Pipe Size 3/4"
  • Outlet Connection CC
  • Max. Pressure (PSI) 300
  • Temp. Range -20 to 180 Degrees F
  • Number of Bolts 2
  • Bolt Size 5/8"
  • Bolt Material Stainless Steel
  • Standards NSF61, AWWA C800, ASTM A536
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.