Navigation Menu New

Access My Account, Order History, Lists and more here.

10N466 636352-BR UNSPSC # 31161508

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Self Drill Screw, Bugle, #6, 1 1/8 in Length, 1018-1022 Steel, Zinc Plated, PK 10000

  • Item # 10N466
  • Mfr. Model # 636352-BR
  • UNSPSC # 31161508
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Self Drill Screw
  • Head Type Bugle
  • System of Measurement Inch
  • Size #6
  • Length 1 1/8 in
  • Material 1018-1022 Steel
  • Finish Zinc Plated
  • Drive Type Phillips
  • Driver Size #2
  • Head Dia. 0.334 in
  • Meets/Exceeds ASTM C1513
  • Package Quantity 10,000
Country of Origin Taiwan. Country of Origin is subject to change.
Back to Top