TP
Grainger Choice Product
GRAINGER APPROVED

Self Drill Screw, Pan, #10, 3/4 in Length, 1018-1022 Steel, Zinc Plated, PK 8000

  • Item # 10N433
  • My Part #
  • Mfr. Model # 636366-BR
  • Catalog Page # N/A
  • UNSPSC # 31161508
Self Drill Screw,  Pan,  #10,  3/4 in Length,  1018-1022 Steel,  Zinc Plated,  PK 8000 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Screws~Wood Screws


$322.00 / pkg. of 8,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 47.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Self Drill Screw
  • Head Type Pan
  • System of Measurement Inch
  • Size #10
  • Length 3/4 in
  • Material 1018-1022 Steel
  • Finish Zinc Plated
  • Drive Type Phillips
  • Driver Size #2
  • Head Dia. 0.37 in
  • Head Height 0.133 in
  • Meets/Exceeds ASTM C1513
  • Package Quantity 8,000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products