Skip Content

DG
GRAINGER APPROVED

Self drill Screw,Pan,#8,1 1/2 In,PK5000

  • Item # 10N430
  • My Part #
  • Mfr. Model # 636357-BR
  • Catalog Page # N/A
  • UNSPSC # 31161508
Self drill Screw,Pan,#8,1 1/2 In,PK5000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Self Drill Screw
  • Head Type Pan
  • System of Measurement Inch
  • Size #8
  • Length 1-1/2"
  • Material 1018-1022 Steel
  • Finish Zinc Plated
  • Drive Type Phillips
  • Driver Size #2
  • Head Dia. 0.319"
  • Head Height 0.115"
  • Meets/Exceeds ASTM C1513
  • Package Quantity 5000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products