Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
GRAINGER APPROVED

Red Self-Dumping Hopper, 16.7 cu. ft., 750 lb. Load Cap., 42" H X 59" L X 26" W

  • Item # 8RMM8
  • My Part #
  • Mfr. Model # SD-5/8 CASTER RED
  • Catalog Page # N/A
  • Catalog Group # F1970
  • UNSPSC # 23152904
Red Self-Dumping Hopper, 16.7 cu. ft., 750 lb. Load Cap., 42" H X 59" L X 26" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,196.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 220.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Self-Dumping Hopper
  • Hopper Base Standard, Mobile
  • Container Material - Hoppers and Cube Trucks MDPE
  • Load Capacity - Hoppers and Cube Trucks 750 lb.
  • Cubic Foot Capacity 16.7 cu. ft.
  • Overall Height 42"
  • Overall Length 59"
  • Overall Width 26"
  • Fork Pocket Height 2-1/2"
  • Fork Pocket Width 22-3/4"
  • Color - Hoppers and Cube Trucks Red
  • Dump Angle 40 Degrees
  • Finish Unfinished
  • Fork Pocket Depth 29-3/4"
  • Hopper Release Bumper Release
  • Caster Dia. 6"
  • Caster Material Rubber
  • Caster Configuration (2) Swivel, (2) Rigid
  • Cubic Yard Capacity 0.62 cu. yd.
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.