Skip Content
TP
TM
GRAINGER APPROVED

Self-Dumping Hopper, 5/8 cu. yd. Volume Capacity, 750 lb. Load Capacity 26"W X 59"L X 42"H

  • Item # 8DW65
  • Mfr. Model # SD 5/8 RED
  • Catalog Page # N/A
  • UNSPSC # 23152904
Self-Dumping Hopper, 5/8 cu. yd. Volume Capacity, 750 lb. Load Capacity 26"W X 59"L X 42"H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,546.40 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 260.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Self-Dumping Hopper
  • Hopper Base Standard
  • Hopper Material Polyethylene
  • Load Capacity 750 lb.
  • Volume Capacity 5/8 cu. yd.
  • Overall Height 42"
  • Overall Length 59"
  • Overall Width 26"
  • Fork Pocket Height 2-1/2"
  • Fork Pocket Width 22-3/4"
  • Color Red
  • Dump Angle 40 Degrees
  • Finish Enamel
  • Fork Pocket Depth 29-3/4"
  • Hopper Release Bumper Release
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.