Navigation Menu New

Access My Account, Order History, Lists and more here.

10M946 636250-BR UNSPSC # 31161508

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Self Drill Screw, Hex Washer, #10, 1 1/2 in Length, 1018-1022 Steel, Zinc Plated, PK 3000

  • Item # 10M946
  • Mfr. Model # 636250-BR
  • UNSPSC # 31161508
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Self Drill Screw
  • Head Type Hex Washer
  • System of Measurement Inch
  • Size #10
  • Length 1 1/2 in
  • Material 1018-1022 Steel
  • Finish Zinc Plated
  • Drive Type Hex
  • Driver Size 5/16 in
  • Head Dia. 0.413 in
  • Head Height 0.163 in
  • Meets/Exceeds ASTM C1513
  • Package Quantity 3,000
Back to Top