Skip Content
NH
TM
GRAINGER APPROVED

Security Anchor, Pin Drive, 5/8x6, PK2

  • Item # 15W092
  • Mfr. Model # GCPFS58600
  • Catalog Page # 2226
  • UNSPSC # 31162101
Security Anchor,Pin Drive,5/8x6,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $27.52 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hammer-drive anchors and pins are engineered to set flush in recessed washers to help prevent tampering and removal. They are also designed to resist vibration, and will work in all poured concrete and brick materials. Unlike other security type anchors, they do not require special tools or welding to sit securely. The nut features a reversible design, making it compatible with flat head and round head applications. Use to secure prison furniture, burglar bars, security door frames, motion detectors, fencing, lock boxes, money meters, vending machines, benches, light fixtures, playground equipment, thresholds, stadium seating, cash machines, and mailboxes.

View More

Technical Specs

  • Item Hammer Drive Pin Anchor
  • Material Carbon Steel Body (Hardened Pin)
  • Head Style Dome
  • Anchor Dia. 5/8"
  • Anchor Length 6"
  • Shank Length 6"
  • Min. Embedment 2-1/2"
  • Max. Fixture Thickness 3-1/2"
  • Meets/Exceeds I.C.B.O., City of Los Angeles Approval, G.S.A. FF-S-325 Group V Type 2 Class 2, A.N.S.I. A58.1, A.S.T.M. B-633,
  • Package Quantity 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.