Skip Content

DG
GRAINGER APPROVED

Screw Refill,PK15

  • Item # 1ZA83
  • My Part #
  • Mfr. Model # 1ZA83
  • Catalog Page # N/A
  • UNSPSC # 31161507
Screw Refill,PK15 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Self Drilling Screw Refill
  • Material Steel
  • Finish Zinc
  • System of Measurement Inch
  • Size 1/4-14 x 1
  • Head Type Hex Washer
  • For Use With 1YY55 and 1ZA73
  • Package Quantity 15
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products