Skip Content
WG
TM
GRAINGER APPROVED

Screw Refill, PK20

  • Item # 1YY87
  • Mfr. Model # 1YY87
  • Catalog Page # N/A
  • UNSPSC # 31161508
Screw Refill,PK20 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Wood Screw Refill
  • Material Brass
  • Finish Plain
  • System of Measurement Inch
  • Size #10 x 3/4"
  • Head Type Flat
  • For Use With 1YY83
  • Package Quantity 20
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms