Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Screw Assortment

  • Item # 1ZA56
  • My Part #
  • Mfr. Model # 1ZA56
  • Catalog Page # N/A
  • UNSPSC # 31161504
Screw Assortment close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Convenient organizer holds frequently used machine screws. Refills are available. Click the Catalog Page # link to choose your specific refill item number.

View More

Technical Specs

  • Item Machine Screw Assortment
  • Head Type Flat
  • Material Steel
  • Finish Zinc
  • System of Measurement Inch
  • Size #6 to 1/4"
  • Length 1/2 to 2"
  • Drive Type Phillips
  • Driver Size #2, #3
  • Number of Pieces 445
  • Number of Sizes 16
  • Includes (40) Each: 6-32x1/2", x3/4", x1", 8-32x1/2", x3/4", (35) Each: 8-32x1", 10-24x1/2", (30) Each: 8-32x1-1/2", 10-24x3/4", x1", (20) Each: 10-24x1-1/2", (15) Each: 1/4-20x1/2", x3/4", x1", (10) Each: 1/4-20x1-1/2", x2", and Plastic Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products