Skip Content

DG
GRAINGER APPROVED

Screw Assortment,Hex Washer/Dr,1263 Pc

  • Item # 1PJD1
  • My Part #
  • Mfr. Model # 1PJD1
  • Catalog Page # N/A
  • UNSPSC # 31161501
Screw Assortment,Hex Washer/Dr,1263 Pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fastener Assortments

Technical Specs

  • Item Sheet Metal Screw Assortment
  • Head Type Hex Washer
  • Material Steel
  • Finish Zinc
  • System of Measurement Inch
  • Size #8 to 3/8"
  • Length 1/2 to 1-1/2"
  • Drive Type Slotted
  • Driver Size 1/4 to 9/16"
  • Number of Pieces 1263
  • Number of Sizes 20
  • Includes (100) Each: #10x1", x1-1/2", #12x1/2", x3/4", x1", #14x1/2", x5/8", x1-1/4", x1-1/2", 3/8x1-1/4", (48) Each: #8x3/4", x1", (36) Each: #10x1/2", (30) Each: #10x3/4", (25) Each: 5/16x3/4", (24) Each: #14x3/4", (20) Each: 5/16x1", (14) Each: #14x1", (10) Each: 3/8x1", (8) Each: 3/8x1-1/2", Metal Container, Fits Cabinet No. 4UJ35
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products